Beli relay omron ly4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    22%
    Mulai

    Rp58.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  2. OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Mulai

    Rp90.900

    OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
  3. OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    49%
    Mulai

    Rp66.900

    OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    Deskripsi:
    Front-mounting Sockets for General Purpose Relay LY1, LY2
    atribut:
    • Specification: square socket
    • Terminal Shape: plug-in terminal
  4. OMRON Bi-Power Relay LY4 (Relai Daya)
    Mulai

    Rp419.900

    OMRON Bi-Power Relay LY4 (Relai Daya)
    Deskripsi:
    The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
  5. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  6. OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Mulai

    Rp129.900

    OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Classification: Standard form
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Nothing
    • Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Maximum Value of Contact Voltage (V): DC125
    • Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Power Consumption (VA/W): Approximately 1.5
    • Protection Class: Comes in a case
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Resistive Load (V-A): DC24-10
    • Return Voltage: More than 10
    • Shape: LY4
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: Control panel relay
  7. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  8. OMRON Bi-Power Relay (Relai Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    OMRON Bi-Power Relay (Relai Daya)
    Deskripsi:
    It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
  9. OMRON General Socket Square Socket PTF Surface Connection (Soket Relai)
    Mulai

    Rp139.900

    OMRON General Socket Square Socket PTF Surface Connection (Soket Relai)
    atribut:
    • With/Without Finger Protection: None.
  10. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    37%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  11. OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp50.900

    OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  12. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  13. OMRON Control Relay LY2N AC24 BY OMI
    Mulai

    Rp90.900

    OMRON Control Relay LY2N AC24 BY OMI
    atribut:
    • Family Type: LY-I
    • Product Code: LY2 5154H
  14. OMRON General Purpose Relays Built-in LED Indicator Type LY4N (Relai Serbaguna)
    Mulai

    Rp169.900

    OMRON General Purpose Relays Built-in LED Indicator Type LY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 100 VAC / 110 VAC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Yes
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Shape: LY4N
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
  15. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    31%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp8.900

Daftar Harga relay omron ly4 Terbaru November 2026
OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Rp58.900
OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)Rp90.900
OMRON Bi-Power Relay LY2 (Relai Daya)Rp229.900
OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)Rp66.900
OMRON Bi-Power Relay LY4 (Relai Daya)Rp419.900
Fort General Purpose Relay (Relay Serbaguna)Rp27.900
OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)Rp129.900
OMRON Mini Power Relay (Relai Daya)Rp189.900
OMRON Bi-Power Relay (Relai Daya)Rp159.900
OMRON General Socket Square Socket PTF Surface Connection (Soket Relai)Rp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)